60W 6-Light Candelabra E-12 Incandescent Pendant in Pandora Gold Leaf

You last purchased this on
 
Metropolitan

Coronade 60W 6-Light Candelabra E-12 Incandescent Pendant in Pandora Gold Leaf

This product requires certification to purchase.
Brand image
You last purchased this on
 
Metropolitan

Coronade 60W 6-Light Candelabra E-12 Incandescent Pendant in Pandora Gold Leaf

  • Fast #
  • Part #MN6776293
  • Item #7265989
  • Manufacturer Part #N6776-293
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Pandora Gold Leaf Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Durable steel construction is built to last offering a clean polished look
  • Uses 6-60 Watt Candelabra Base Bulbs
  • A bold and regal gold geometric metal shade pleated to surround a clean cluster of light sets a tone of elegance.
  • ETL Listed
  • Max Overall Height 60 in.
  • Convertible pendant and Semi-Flush
  • Includes assembly and installation parts
  • Compatible with standard wall dimmer
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Coronade
Color Finish Category:
Gold Tones
Color Finish Name:
Pandora Gold Leaf
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
13-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
6
Product Type:
Pendant
UL Listed:
Suitable for Dry Locations
Watts:
60 W
Weight:
12.92 lb
Width:
26 in