Metropolitan

Kingswell™ 60W 1-Light Candelabra E-12 Base Wall Sconce in Polished Chrome

Part #MN6930177  |  Manufacturer Part #N6930-1-77

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable steel and crystal construction is built to last offering a clean polished look
  • Uses 1-60 Watt Candelabra Base Bulb
  • Compatible with standard wall dimmer
  • Includes assembly and installation parts
  • ETL Listed

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Kingswell™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 7-1/2 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 28-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10.5

Lighting Direction: Up Lighting

Material: Glass

Number Of Lights: 1

UL Listed: Yes

Watts: 60

Width: 5-3/4 in