60W 6-Light Medium E-26 Incandescent Chandelier in Ardor Gold
Manitou 60W 6-Light Medium E-26 Incandescent Chandelier in Ardor Gold
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Durable steel construction is built to last offering a clean polished look
- Uses 6-60 Watt Medium Base Bulbs
- Finished with vertical bars of Gold and Bronze, this striking family of fixtures has a unique modern look while casting a distinct glow.
- Max Overall Height 72 in.
- ETL Listed
- Includes assembly and installation parts
- Compatible with standard wall dimmer
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Manitou
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Ardor Gold
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 25-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional, Traditional
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Power Source:
- Electric
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 110/120V
- Watts:
- 60 W
- Weight:
- 19.71 lb
- Width:
- 28-1/2 in