100W 1-Light Medium E-26 Base Wall Sconce in Polished Chrome

You last purchased this on
 
Metropolitan

Storyboard™ 100W 1-Light Medium E-26 Base Wall Sconce in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Metropolitan

Storyboard™ 100W 1-Light Medium E-26 Base Wall Sconce in Polished Chrome

  • Fast #
  • Part #MN2921177
  • Item #7210231
  • Manufacturer Part #N2921-1-77
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • White Fabric Shade
  • Uses 1-100 Watt Medium Base Bulb
  • Durable steel construction is built to last offering a clean polished look
  • ETL Listed
  • Includes assembly and installation parts
  • Compatible with standard wall dimmer
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Storyboard™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
9-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Material:
Glass
Number of Lights:
1
UL Listed:
Yes
Watts:
100 W
Width:
6 in