60W 3-Light Medium E-26 Base Semi-Flush Mount Ceiling Fixture in Cimarron Bronze

You last purchased this on
 
Metropolitan

Underscore™ 60W 3-Light Medium E-26 Base Semi-Flush Mount Ceiling Fixture in Cimarron Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Metropolitan

Underscore™ 60W 3-Light Medium E-26 Base Semi-Flush Mount Ceiling Fixture in Cimarron Bronze

  • Fast #
  • Part #MN69641267B
  • Item #7210251
  • Manufacturer Part #N6964-1-267B
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cimarron Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Durable stainless steel construction is built to last offering a clean polished look
  • Uses 3-60 Watt Medium Base Bulbs
  • Beautifully exemplifying creativity with its strong lines and delicate balance, the Underscore Collection reflects an overall artistic appeal and true craftsmanship.
  • Includes assembly and installation parts
  • ETL Listed
  • Compatible with standard wall dimmer
  • Brushed Caramel Silk glass creates a brilliant effect when illuminated
  • Requires Certification

Documents


Specifications

Collection:
Underscore™
Color Finish Category:
Bronze Tones
Color Finish Name:
Cimarron Bronze
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
11-3/4 in
Installation Type:
Ceiling Mount
Length:
22 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Material:
Glass
Number of Lights:
3
UL Listed:
No
Watts:
60 W
Width:
22 in