60W 6-Light Pendant in Arcadian Gold

You last purchased this on
 
Metropolitan

Vel Catena 60W 6-Light Pendant in Arcadian Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Metropolitan

Vel Catena 60W 6-Light Pendant in Arcadian Gold

  • Fast #
  • Part #MN6587272
  • Item #4809721
  • Manufacturer Part #N6587-272
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Arcadian Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Draped chains and faceted crystals
  • Requires six 60W candelabra base bulbs
  • Vel Catena 6 light Arcadian Gold pendant
  • Dimensions: 27" D x 26" H
  • Requires Certification

Documents


Specifications

Collection:
Vel Catena
Color Finish Category:
Gold Tones
Color Finish Name:
Arcadian Gold
Diameter:
27 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
26 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Number of Lights:
6
UL Listed:
No
Watts:
60 W