60W 8-Light Candelabra E-12 B10.5 Pendant in Arcadian Gold

You last purchased this on
 
Metropolitan

Vel Catena 60W 8-Light Candelabra E-12 B10.5 Pendant in Arcadian Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Metropolitan

Vel Catena 60W 8-Light Candelabra E-12 B10.5 Pendant in Arcadian Gold

  • Fast #
  • Part #MN6589272
  • Item #4809778
  • Manufacturer Part #N6589-272
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Arcadian Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable steel construction is built to last offering a clean polished look
  • Uses 8-60 Watt Candelabra Base Bulbs
  • A dramatic statement featuring draped chains with faceted crystals.
  • Max Overall Height 67.25 in.
  • UL Listed
  • Includes assembly and installation parts
  • Compatible with standard wall dimmer
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Vel Catena
Color Finish Category:
Gold Tones
Color Finish Name:
Arcadian Gold
Cord Length:
6 ft
Depth:
20-1/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
22-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Number of Lights:
8
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Weight:
29.76 lb
Width:
38 in