Zaragoza™ 37 in. 400W 4-Light Medium E-26 Vanity Fixture with Salon Scavo Glass in Golden Bronze

Part #MN2234355  |  Item #2925517  |  Manufacturer Part #N2234-355

$ 474.95 EACH

Color/Finish:
Golden Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With a delicate wrought iron framework and detailed brass accents in Golden Bronze finish.
  • Durable steel construction is built to last offering a clean polished look
  • Salon Scavo glass
  • Uses 4-100 Watt Medium Base Bulb
  • Reversible up/down light
  • Compatible with standard wall dimmer
  • Includes assembly and installation parts
  • ETL Listed

Documents

Specifications

ADA Compliant: No

Collection: Zaragoza™

Color Finish: Golden Bronze

Color Finish Category: Bronze Tones

Depth: 8-1/2 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Salon Scavo

Height: 10-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Traditional

Number Of Lights: 4

UL Listed: No

Volts: 120V

Watts: 400

Width: 37 in