0 items

Metrotech 31.1 in. Metrotech Locator

MVM810

Length

31-1/10 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Battery Life: 60 hours (receiver); >60 hours (transmitter)
  • Distance sensitive left/right Guidance™
  • Fast response
  • Full crisp digital sound
  • Includes: Hard case, transmitter, receiver, direct connect cables, grounding rod, instruction book
  • One button operation
  • Precise single frequency
  • Real time fully automatic gain adjustment
  • Retractable antenna
  • Water resistant (IP54)

SPECIFICATIONS

Height
11 in
Length
31-1/10 in
Material
Aluminum, Rugged
Width
8-3/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday