0 items

Metso Automation Emission-Pak® Series 9000 150# Carbon Steel Flanged Full Port Ball Valve

J9150312236TTT1A

Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 150, ANSI B16.5
ASME Specifications
ASME B16.34, ASME Class 150
ASTM Specifications
ASTM A-193, ASTM A-194, ASTM A-216, ASTM A-515, ASTM A-675, ASTM B-164
Clean Bagged
No
Collection
Emission-Pak® Series 9000
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 15848
Length
7 in
Material
Carbon Steel
Maximum Temperature
500
Minimum Temperature
-20
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday