0 items

Metso Automation Series 4000 2000# 3-Piece Stainless Steel Socket Weld Standard Port Ball Valve

J4CBTG3600TTB2

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.11, ASME B16.25, ASME B16.34, ASME B31.1, ASME B31.3, ASME B31.4, ASME Class 800
ASTM Specifications
ASTM A-193, ASTM A-194, ASTM A-351, ASTM A-453
Clean Bagged
No
Collection
Series 4000
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 17292, ISO 5211, ISO 7-1
Length
2-59/100 in
MSS Specifications
MSS SP-25, MSS SP-55, MSS SP-72
Material
Stainless Steel
Material Type
316
NSF Certified
No
Pressure Class
2500#
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Stem
Extension
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday