2 in. Carbon Steel Standard Port Threaded 600# Ball Valve
Eliminator™ 2 in. Carbon Steel Standard Port Threaded 600# Ball Valve
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self relieving seat technology
- Patented stem seal technology
- Robust engineering design
- ISO compliant bonnet
Specifications
- ANSI:
- ANSI Class 600
- API:
- API 598, API 607, API 608
- ASME:
- ASME B16.34, ASME B31.1, ASME B31.3, ASME B31.4, ASME Class 600
- ASTM:
- ASTM A-216 Type WCB, ASTM A-351 Grade CF8M
- Application:
- Cold Water, Cold Working Pressure
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Eliminator™
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 15848-1, ISO 5211
- Length:
- 5-1/2 in
- MA Approved -:
- No
- MSS:
- MSS SP-25
- Material:
- Carbon Steel
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure - High:
- 2000
- Pressure Class:
- 600#
- Temperature Range:
- -20 to 100 Deg F (-29 to 38 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 7.5 lb
- cUPC Certified:
- No