Metso Automation

Eliminator™ Model B 1 in. Carbon Steel Standard Port NPT 1480# Ball Valve

Part #J9FATG2236XTBG  |  Manufacturer Part #9FATG2236XTB

Call for Pricing EACH

Valve Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Collection: Eliminator™ Model B

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Pressure Class: 1480#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Standard Port

Valve Size: 1 in

Valve Type: Ball Valve