2 in. Stainless Steel Standard Port Threaded 2000# Ball Valve
Series 3000 2 in. Stainless Steel Standard Port Threaded 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High quality
- Robust engineering design
Specifications
- API:
- API 607
- ASTM:
- ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216 Grade WCB, ASTM A-449 Grade B7
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series 3000
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 4-19/50 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure - High:
- 2000
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- -60 to 500 Deg F (-50 to 260 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 5 lb
- cUPC Certified:
- No