1 in. Carbon Steel and Stainless Steel Standard Port Socket Weld CL800 Ball Valve
Series 4000 1 in. Carbon Steel and Stainless Steel Standard Port Socket Weld CL800 Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- API:
- API 598, API 607, API 608
- ASME:
- ASME B1.20.1, ASME B15.34, ASME B16.11, ASME B16.25, ASME B31.1, ASME B31.3, ASME B31.4
- ASTM:
- ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216 Grade WCB, ASTM A-351 Type CF8M
- Clean Bagged:
- No
- Collection:
- Series 4000
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Zinc Plated Carbon Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 17292, ISO 5211, ISO 7-1
- Length:
- 3-69/100 in
- MSS:
- MSS SP-25, MSS SP-55, MSS SP-72
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure - High:
- 2500
- Pressure Class:
- 1200#
- Temperature Range:
- -20 to 500 Deg F (-29 to 260 Deg C)
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Xtreme PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Extension
- Valve Type:
- Ball Valve
- Weight:
- 4.8 lb