Metso Automation

Series 4000 1/2 in. Carbon Steel Standard Port NPT 2500# Ball Valve

Part #J4ABTG2236TTB1D  |  Manufacturer Part #4ABTG2236TTB1

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: [ASME Class 800, ASME B16.34, ASME B1.20.1, ASME B16.11, ASME B16.25, ASME B31.1, ASME B31.3, ASME B31.4]

ASTM Specifications: [ASTM A-216, ASTM A-193, ASTM A-194, ASTM A-320]

Clean Bagged: No

Collection: Series 4000

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

IAPMO Listed: No

ISO Specifications: [ISO 5211, ISO 17292, ISO 7-1]

Length: 2-59/100 in

MSS Specifications: [MSS SP-25, MSS SP-55, MSS SP-72]

Material: Carbon Steel

NSF Certified: No

Pressure Class: 2500#

UL Listed: No

Valve Body Style: 3 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: PTFE

Valve Size: 1/2 in

Valve Stem: Extension

Valve Type: Ball Valve