Metso Automation

Series 4000 3/4 in. Carbon Steel Standard Port NPT 2000# 3 piece Ball Valve with PTFE Seat

Part #J4ABTG2236TTB1F  |  Manufacturer Part #4ABTG2236TTB1

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

API Specifications: API 598, API 607, API 608

ASME Specifications: ASME B1.20.1, ASME B15.34, ASME B16.11, ASME B16.25, ASME B31.1, ASME B31.3, ASME B31.4

ASTM Specifications: ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216 Grade WCB

Clean Bagged: No

Collection: Series 4000

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Handle Material: Carbon Steel

High Pressure: 2500

IAPMO Listed: No

ISO Specifications: ISO 17292, ISO 5211, ISO 7-1

Length: 3-1/100 in

MSS Specifications: MSS SP-25, MSS SP-55, MSS SP-72

NSF Certified: No

Pressure Class: 2000#

Temperature Range: -20 to 100 Deg F (-29 to 38 Deg C)

Temperature Rating: 500

UL Listed: No

Valve Body Material: Carbon Steel

Valve Body Style: 3 piece

Valve Disc Material: Stainless Steel

Valve Operator: Locking Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: PTFE

Valve Size: 3/4 in

Valve Type: Ball Valve

Weight: 2.7

Width: 2-1/4 in