3/4 in. Carbon Steel Standard Port Socket Weld CL800 3 piece Ball Valve with PTFE Seat
Series 4000 3/4 in. Carbon Steel Standard Port Socket Weld CL800 3 piece Ball Valve with PTFE Seat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- API:
- API 608, API 598, API 607
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B16.25, ASME B15.34, ASME B31.1, ASME B31.3, ASME B31.4
- ASTM:
- ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216 Grade WCB
- Clean Bagged:
- No
- Collection:
- Series 4000
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 17292, ISO 5211, ISO 7-1
- Length:
- 3-1/100 in
- MSS:
- MSS SP-25, MSS SP-55, MSS SP-72
- NSF Certified:
- No
- Pressure - High:
- 2500
- Pressure Class:
- 2000#
- Temperature Range:
- -20 to 100 Deg F (-29 to 38 Deg C)
- Temperature Rating:
- 500
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Weight:
- 2.7 lb
- Width:
- 2-1/4 in