3/4 in. Stainless Steel Standard Port Socket Weld 2000# Fire-Tite Ball Valve w/Xtreme Seats
Series 4000 3/4 in. Stainless Steel Standard Port Socket Weld 2000# Fire-Tite Ball Valve w/Xtreme Seats
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- API:
- API 598, API 607, API 608
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B16.25, ASME B16.34, ASME B31.1, ASME B31.3, ASME B31.4
- ASTM:
- ASTM A-193 Grade B8-B8M2, ASTM A-194 Grade 8-8C-8F-8M-8MN-8N-8P-8T
- Clean Bagged:
- No
- Collection:
- Series 4000
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 17292
- Length:
- 3-1/100 in
- NSF Certified:
- No
- Pressure - Maximum:
- 2500 psi
- Pressure Class:
- 2000#
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve