Metso Automation

Series 7000 3/4 in. 316 Stainless Steel Reduced Port Flanged 150# 1 piece Ball Valve with PTFE Seat

Part #J7150313600TTT2AF  |  Manufacturer Part #7150313600TTT2A

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Class 150

API Specifications: [API 608, API 607]

ASME Specifications: ASME B16.34

ASTM Specifications: [ASTM A-193 Grade B7, ASTM A-193 Grade B7M, ASTM A-193 Grade B8, ASTM A-193 Grade B8C, ASTM A-193 Grade B8M, ASTM A-193 Grade B8T, ASTM A-194 Grade 2H, ASTM A-194 Grade 2HM, ASTM A-194 Grade 8B, ASTM A-194 Grade 8CB, ASTM A-194 Grade 8FB, ASTM A-194 Grade 8MB, ASTM A-194 Grade 8TB, ASTM A-351 Grade CF8M]

Clean Bagged: No

Collection: Series 7000

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Handle Material: Stainless Steel

IAPMO Listed: No

ISO Specifications: [ISO 15848-1, ISO 5211]

Length: 4-63/100 in

NSF Certified: No

Pressure Class: 150#

Recommended Valve Application: [Water, Chemical, Petrochemical, Pulp and Paper]

Temperature Range: -20 to 500 Deg F (-29 to 260 Deg C)

Temperature Rating: 500

UL Listed: No

Valve Body Material: 316 Stainless Steel

Valve Body Style: 1 piece

Valve Disc Material: Stainless Steel

Valve Operator: Locking Lever Handle

Valve Port Opening: Reduced Port

Valve Seat Material: PTFE

Valve Size: 3/4 in

Valve Type: Ball Valve