1-1/2 in. Carbon Steel Full Port Flanged 150# 1 piece Ball Valve with Xtreme Seat

You last purchased this on
 
Metso Automation

Series 9000 1-1/2 in. Carbon Steel Full Port Flanged 150# 1 piece Ball Valve with Xtreme Seat

This product requires certification to purchase.
You last purchased this on
 
Metso Automation

Series 9000 1-1/2 in. Carbon Steel Full Port Flanged 150# 1 piece Ball Valve with Xtreme Seat

  • Fast #
  • Part #MJ9150STG312236XT
  • Item #4643118
  • Manufacturer Part #11/2 9150STG312236XTZ1A
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Class 150
API:
API 608, API 607
ASME:
ASME B16.34
ASTM:
ASTM A-193 Grade B8, ASTM A-193 Grade B8C, ASTM A-193 Grade B8M, ASTM A-193 Grade B8T, ASTM A-194 Grade 2H, ASTM A-194 Grade 8B, ASTM A-194 Grade 8CB, ASTM A-194 Grade 8FB, ASTM A-194 Grade 8MB, ASTM A-194 Grade 8TB, ASTM A-351 Grade CF8M
Clean Bagged:
No
Collection:
Series 9000
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Carbon Steel
IAPMO Listed -:
No
ISO:
ISO 15848-1, ISO 5211
Length:
6-1/2 in
NSF Certified:
No
Pressure Class:
150#
Recommended Valve Application:
Water, Chemical, Petrochemical, Pulp and Paper
Temperature Range:
-20 to 500 Deg F (-29 to 260 Deg C)
Temperature Rating:
500
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
1 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Xtreme
Valve Size:
1-1/2 in
Valve Type:
Ball Valve