Metso Automation

Series 9150 1 in. Carbon Steel Full Port Flanged 150# Ball Valve

Part #J9150FPBCSPECG  |  Manufacturer Part #9150STG312236XTZ1A01

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI 150, ANSI B16.5]

ASME Specifications: [ASME Class 150, ASME B16.34]

ASTM Specifications: [ASTM A-216, ASTM B-164, ASTM A-193, ASTM A-515, ASTM A-675, ASTM A-194]

Clean Bagged: No

Collection: Series 9150

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

ISO Specifications: ISO 15848

Length: 5 in

Material: Carbon Steel

Maximum Temperature: 500

Minimum Temperature: -20

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: Flanged

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1 in

Valve Type: Ball Valve