1 in. Carbon Steel Standard Port Threaded x Socket Weld CL800 Ball Valve

You last purchased this on
 
Neles Controls (Brand of Metso)

Series 4000 1 in. Carbon Steel Standard Port Threaded x Socket Weld CL800 Ball Valve

This product requires certification to purchase.
You last purchased this on
 
Neles Controls (Brand of Metso)

Series 4000 1 in. Carbon Steel Standard Port Threaded x Socket Weld CL800 Ball Valve

  • Fast #
  • Part #J4MBTG2236XT1G
  • Item #7300558
  • Manufacturer Part #MA0008920
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

API:
API 598, API 607, API 608
ASME:
ASME B1.20.1, ASME B15.34, ASME B16.11, ASME B16.25, ASME B31.1, ASME B31.3, ASME B31.4
ASTM:
ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216 Grade WCB, ASTM A-351 Type CF8M
Clean Bagged:
No
Collection:
Series 4000
End Connection 1:
NPT
End Connection 2:
Socket Weld
End Connections:
NPT x Socket Weld
FM Approved:
No
Handle Material:
Zinc Plated Carbon Steel
IAPMO Listed -:
No
ISO:
ISO 17292, ISO 5211, ISO 7-1
Length:
3-69/100 in
MSS:
MSS SP-25, MSS SP-55, MSS SP-72
Material:
Carbon Steel
NSF Certified:
No
Pressure - High:
2500
Pressure Class:
1200#
Temperature Range:
-20 to 500 Deg F (-29 to 260 Deg C)
UL Listed:
No
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Xtreme PTFE
Valve Size:
1 in
Valve Stem:
Extension
Valve Type:
Ball Valve
Weight:
4.8 lb