15 x 1 in. Steel Hole Reinforcer

You last purchased this on
 
Metwood

15 x 1 in. Steel Hole Reinforcer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Metwood

15 x 1 in. Steel Hole Reinforcer

  • Fast #
  • Part #M2810HR
  • Item #2102635
  • Manufacturer Part #2810HR
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Fits Pipe Size:
4 in - 6 in
Height:
4 in
Length:
15 in
Material:
Steel
Product Type:
Hole Reinforcer
Weight:
4.3 lb
Width:
1 in