4 x 16 in. Steel Wire Brush with Scraper in Brown
4 x 16 in. Steel Wire Brush with Scraper in Brown
Frequently Purchased Together
Product Details
- Metal scraper
- Shoe handle style
- Features a 4 x 16 bristle pattern
Specifications
- Application:
- Residential
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Material:
- Wood
- Height:
- 4 in
- Length:
- 16 in
- Material:
- Steel
- Product Type:
- Wire Brush with Scraper
- Size:
- 4 in x 16 in