2-1/2 in. Painters Professional Angle Sash Brush

You last purchased this on
 
MG Distribution

2-1/2 in. Painters Professional Angle Sash Brush

This product requires certification to purchase.
You last purchased this on
 
MG Distribution

2-1/2 in. Painters Professional Angle Sash Brush

  • Fast #
  • Part #M00350
  • Item #4717739
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Interior or exterior use with all paints
  • Premium professional grade
  • Angle brush
  • Thickness: 5/8"
  • Stainless steel ferrules
  • Solid, round, tapered, polyester filaments
  • Requires Certification

Specifications

Application:
Residential
Handle Material:
Wood
Material:
Plastic
Material Type:
Polyester
Product Type:
Angular Brush, Paint Brush
Size:
2-1/2 in x 5/8 in
Thickness:
5/8 in
Width:
2-1/2 in