0 items

MG Distribution Meritpro 2 in. Painter Tape

M02524

Length

Starting at $6.25
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coated with aqueous acrylic adhesive
  • Made with conformable blue crepe paper
  • UV resistant

SPECIFICATIONS

Collection
Meritpro
Color Finish
Blue
Length
60 yd
Material
Crepe Paper
UL Listed
No
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday