2 in. Painters Professional Angle Sash Brush

You last purchased this on
 
MG Distribution

2 in. Painters Professional Angle Sash Brush

This product requires certification to purchase.
You last purchased this on
 
MG Distribution

2 in. Painters Professional Angle Sash Brush

  • Fast #
  • Part #M00349
  • Item #4717738
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Interior or exterior use with all paints
  • Premium professional grade
  • Angle brush
  • Thickness: 4/7"
  • Stainless steel ferrules
  • Solid, round, tapered, polyester filaments
  • Requires Certification

Specifications

Handle Material:
Wood
Material:
Plastic
Material Type:
Polyester
Product Type:
Paint Brush, Angular Brush
Width:
2 in