MG Distribution

2 in. Painters Professional Varnish Brush

Part #M00077  |  Manufacturer Part #00077

Width:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flat brush
  • Interior or exterior use with all paints
  • Premium professional grade
  • Solid, round, tapered, polyester filaments
  • Stainless steel ferrules
  • Thickness: 4/7"

Specifications

Handle Material: Wood

Material: Plastic

Material Type: Polyester

Type: Flat

Width: 2 in