3 in. Painters Professional Angle Sash Brush
3 in. Painters Professional Angle Sash Brush
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Interior or exterior use with all paints
- Premium professional grade
- Angle brush
- Thickness: 2/3"
- Stainless steel ferrules
- Solid, round, tapered, polyester filaments
Specifications
- Handle Material:
- Wood
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Paint Brush, Angular Brush
- Width:
- 3 in