3 in. Painters Professional Varnish Brush

You last purchased this on
 
MG Distribution

3 in. Painters Professional Varnish Brush

This product requires certification to purchase.
You last purchased this on
 
MG Distribution

3 in. Painters Professional Varnish Brush

  • Fast #
  • Part #M00348
  • Item #4717736
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Interior or exterior use with all paints
  • Premium professional grade
  • Flat brush
  • Thickness: 2/3"
  • Stainless steel ferrules
  • Solid, round, tapered, polyester filaments
  • Requires Certification

Specifications

Handle Material:
Wood
Material:
Plastic
Material Type:
Polyester
Product Type:
Paint Brush
Width:
3 in