MG Distribution
3 x 3/8 in. 1-Coated Roller Cover
Part #M00096 | Item #4717720 | Manufacturer Part #00096
$
1.03
EACH
Width:
3/8 inProduct Details
- One coat coverage when used with one coat paints
- Moisture and solvent-resistant core
- Use with flat and eggshell paints
- Made from 100% high density polyester fabric
- Size: 3" x 3/8"
Specifications
Length: 3 in
Material: Plastic
Material Type: High Density Polyethylene
Product Type: Roller Cover
Width: 3/8 in