4 in. Painters Professional Wall Brush

Part #M00078  |  Item #4717716

$ 21.90 EACH

Width:

4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Flat brush
  • Interior or exterior use with all paints
  • Premium professional grade
  • Solid, round, tapered, polyester filaments
  • Stainless steel ferrules
  • Thickness: 7/8"

Specifications

Handle Material: Wood

Material: Plastic

Material Type: Polyester

Product Type: Paint Brush

Width: 4 in