MG Distribution
4 x 15 ft. Canvas Drop Cloth
Part #M02015 | Item #4717699 | Manufacturer Part #02015
$
17.56
EACH
Length:
15 ftProduct Details
- Protection for floor and furniture
- Washable
- Stitched on all four sides
Specifications
Length: 15 ft
Material: Canvas
Product Type: Drop Cloth
Size: 8 oz
Width: 4 ft