4 x 3/8 in. Blend Roller Cover

You last purchased this on
 
MG Distribution

4 x 3/8 in. Blend Roller Cover

This product requires certification to purchase.
You last purchased this on
 
MG Distribution

4 x 3/8 in. Blend Roller Cover

  • Fast #
  • Part #M00107
  • Item #4737449
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Use with flat and eggshell paints
  • Blend of knitted wool, nylon, and polyester fibers
  • Moisture and solvent-resistant core
  • Size: 4" x 1/4"
  • Requires Certification

Specifications

Application:
Residential
Length:
4 in
Material:
Plastic, Wool, Plastic
Material Type:
Polyester, Nylon
Product Type:
Roller Cover
Size:
4 in x 3/8 in
Width:
3/8 in