6 x 6 in. Wall Repair Patch Contractor Pack
6 x 6 in. Wall Repair Patch Contractor Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Permanent repair on walls and ceilings
- Metal patch with self-adhesive mesh tape
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Length:
- 6 in
- Material:
- Metal
- Product Type:
- Patch
- Size:
- 6 in x 6 in
- Width:
- 6 in