9 x 1-1/4 in. Blend Roller Cover
9 x 1-1/4 in. Blend Roller Cover
Frequently Purchased Together
Product Details
- Use with flat and eggshell paints
- Blend of knitted wool, nylon, and polyester fibers
- Moisture and solvent-resistant core
- Size: 9" x 1 1/4"
Specifications
- Application:
- Residential
- Length:
- 9 in
- Material:
- Plastic, Wool, Plastic
- Material Type:
- Polyester, Nylon
- Product Type:
- Roller Cover
- Size:
- 9 in x 1-1/4 in
- Width:
- 1-1/4 in