9 x 1-1/4 in. Coated Roller Cover

Part #M00104  |  Item #4717727  |  Manufacturer Part #00104

$ 2.55 EACH

Width:

1-1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • One coat coverage when used with one coat paints
  • Moisture and solvent-resistant core
  • Use with flat and eggshell paints
  • Made from 100% high density polyester fabric
  • Size: 9" x 1 1/4"

Specifications

Length: 9 in

Material: Plastic

Material Type: High Density Polyethylene

Type: M00104

Width: 1-1/4 in