MG Distribution
9 x 12 ft. Canvas Drop Cloth
Part #M02020 | Item #4717700 | Manufacturer Part #02020
$
32.75
EACH
Length:
12 ftProduct Details
- Protection for floor and furniture
- Washable
- Stitched on all four sides
Specifications
Length: 12 ft
Material: Canvas
Product Type: Drop Cloth
Size: 8 oz
Width: 9 ft