9 x 1/2 in. Plastic Roller Cover

You last purchased this on
 
MG Distribution

9 x 1/2 in. Plastic Roller Cover

  • Fast #
  • Part #M00101
  • Item #4717724
5 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 
MG Distribution

9 x 1/2 in. Plastic Roller Cover

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Moisture and solvent-resistant core
  • Use with flat and eggshell paints
  • One coat coverage when used with one coat paints
  • Size: 9" x 1/2"
  • Made from 100% high density polyester fabric
  • Requires Certification

Specifications

Application:
Residential
Length:
9 in
Material:
Plastic
Material Type:
High Density Polyester Fabric
Product Type:
Roller Cover
Size:
9 in x 1/2 in
Width:
1/2 in