9 x 3/8 in. Blend Roller Cover

Part #M00111  |  Item #4717729  |  Manufacturer Part #00111

$ 3.42 EACH

Width:

3/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Moisture and solvent-resistant core
  • Use with flat and eggshell paints
  • Blend of knitted wool, nylon, and polyester fibers
  • Size: 9" x 3/8"

Specifications

Length: 9 in

Material: Plastic

Material Type: Polyester

Product Type: Roller Cover

Width: 3/8 in