9 x 5 in. Wire Roller Frame

You last purchased this on
 
MG Distribution

9 x 5 in. Wire Roller Frame

  • Fast #
  • Part #M00280
  • Item #4717703
  • Manufacturer Part #00280
5 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 
MG Distribution

9 x 5 in. Wire Roller Frame

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Threaded handle for use with extension poles
  • Requires Certification

Specifications

Application:
Residential
Handle Type:
Threaded
Length:
9 in
Product Type:
Roller Frame
Size:
9 in x 5 in
Width:
5 in