MG Distribution
M03040
Part #M03040 | Item #4717742 | Manufacturer Part #03040
$
0.43
EACH
Blade Width:
1-1/2 inProduct Details
- Putty knife
Specifications
Application: Scraping
Blade Width: 1-1/2 in
Depth: 3 in
Material: Plastic
Tool Type: Putty Knife
Type: M03040
Width: 1-1/2 in