Merit MAX 2 in. Interior or Exterior Paint Brush with Beaver Tail Style Handle

Part #M09304  |  Item #4843082

$ 13.89 EACH

Width:

2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Straight cut advantage
  • For use with all paints

Specifications

Collection: Merit MAX

Handle Material: Wood

Handle Type: Beaver Tail Style

Material: Plastic

Material Type: Polyester

Product Type: Paint Brush

Width: 2 in