Merit MAX 3 in. Interior or Exterior Angle Paint Brush with Beaver Tail Style Handle

Part #M09318  |  Item #4843088  |  Manufacturer Part #09318

$ 21.09 EACH

Width:

3 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Angle cut advantage
  • For use with all paints

Specifications

Collection: Merit MAX

Handle Material: Wood

Handle Type: Beaver Tail Style

Material: Plastic

Material Type: Polyester

Product Type: [Paint Brush, Angular Brush]

Width: 3 in