180 ft. x 1-1/2 in. Painter Tape

You last purchased this on
 
MG Distribution

Meritpro 180 ft. x 1-1/2 in. Painter Tape

This product requires certification to purchase.
You last purchased this on
 
MG Distribution

Meritpro 180 ft. x 1-1/2 in. Painter Tape

  • Fast #
  • Part #M02536
  • Item #4737447
  • Manufacturer Part #02536
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Made with conformable blue crepe paper
  • Coated with aqueous acrylic adhesive
  • UV resistant
  • Requires Certification

Specifications

Collection:
Meritpro
Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
60 yd
Material:
Paper
Material Type:
Crepe
Product Type:
Painters Tape
Size:
1-1/2 in x 60 yd
UL Listed:
No
Width:
1-1/2 in