M&G Duravent 12 in. Type B Round Adjustable Length Pipe

MGDGV12A

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Use to add length to a straight length of Type B Gas Vent

SPECIFICATIONS

Diameter
3 in
Length
12 in
Material
Aluminum

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday