2 - 4 in. Adapter Connector

You last purchased this on
 
M&G Duravent

2 - 4 in. Adapter Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
M&G Duravent

2 - 4 in. Adapter Connector

  • Fast #
  • Part #MGDPPSPAC
  • Item #4501932
  • Manufacturer Part #PPS-PAC
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Warranty: 10 Years
  • Requires Certification

Specifications

Fitting Size 1:
4 in
Fitting Sizes:
4 in
Length:
3-5/8 in
Material:
Plastic
Material Type:
Polypropylene