M&G Duravent

2 in. 90 Degree Gas Vent Elbow

Part #MGD2PPSE90B  |  Manufacturer Part #2PPS-E90B

Diameter:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 2 in

Elbow Degree: 90

Material: Plastic

Material Type: Polypropylene

UL Listed: No