M&G Duravent
2 in. Locking Band
Part #MGD2PPSLB | Item #4489180 | Manufacturer Part #2PPS-LB
$
3.92
EACH
Fitting Sizes:
2 inProduct Details
Specifications
Fitting Size 1: 2 in
Fitting Sizes: 2 in
Material: Plastic